1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
130-2P06-DFP4
0 - 130 Tooth, 0.3125 in Bore Dia., 82.30 mm OD
MI ITEM #
11558032
MFR #
130-2P06-DFP4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 130-2P06-DFP4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
130-2P06-DFP4
0 - 130 Tooth, 0.3125 in Bore Dia., 82.30 mm OD
MI ITEM #
11558032
MFR #
130-2P06-DFP4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
130-2P06-DFP4 130-2P06-DFP4, TIMING PULL
Specifications
Number Of Teeth
130
Bore Diameter
0.3125 in
Outside Diameter
82.30 mm
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought