Overview
Mfr description
130J10 130J10, POLY-V BELT, 13 INCH PITC
Specifications
- SectionJ
- Overall Length13 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057010420
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057010420
- Manufacturer Catalog Number130J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data