Motion
130MP025MDFP8
130MP025MDFP8, Timing Pulley 8 mm Bore
MI ITEM #11558066
MFR #130MP025MDFP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130MP025MDFP8, Timing Pulley 8 mm Bore
MI ITEM #11558066
MFR #130MP025MDFP8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
130MP025MDFP8 130MP025MDFP8, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    83.60 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    195057204287
  • UPC_NO
    195057204287
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought