Motion
130MP025-SFM4
Timing Belt Pulley - 130 Tooth, 0.3125 in Bore Dia., 83.60 mm OD
MI ITEM #11558073
MFR #130MP025-SFM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 130 Tooth, 0.3125 in Bore Dia., 83.60 mm OD
MI ITEM #11558073
MFR #130MP025-SFM4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
130MP025-SFM4 130MP025-SFM4, TIMING PULL

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    83.60 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    195057189676
  • UPC_NO
    195057189676
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text