Motion
1310X7/8
Taper Lock Bushing - 1310 Series, 7/8 in Bore, Steel Material
MI ITEM #11558123
MFR #1310X7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 7/8 in Bore, Steel Material
MI ITEM #11558123
MFR #1310X7/8

Mfr description
1310X7/8 1310X7/8, TL BUSHING, 7/8 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    1.8750 in
  • Bore Diameter  
    7/8 in
  • Bushing Size
    1310
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-7/16 in, 35 mm
  • Outside Diameter  
    4 in
  • Screw Thread Size
    3/8 x 5/8 in
  • Stocked Finished Bore
    0.8750 in
  • Weight
    0.7 lbs
  • Width
    4 in

Details

  • Bore in String
    7/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1310x7/8
  • Manufacturer Upc Number
    195057290792
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    175 in-lbs, 19.77 N-m
  • UPC_NO
    195057290792
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)