Motion
13-2P09-6CA1
13-2P09-6CA1, Timing Pulley 1/8 Inch Finished Bore
MI ITEM #11558210
MFR #13-2P09-6CA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-2P09-6CA1, Timing Pulley 1/8 Inch Finished Bore
MI ITEM #11558210
MFR #13-2P09-6CA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-2P09-6CA1 13-2P09-6CA1, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    7.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057726680
  • UPC_NO
    195057726680
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    0.625 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought