Motion
13-3M06M6CA4
13-3M06M6CA4, Timing Pulley 4 mm Finished Bore
MI ITEM #11558226
MFR #13-3M06M6CA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-3M06M6CA4, Timing Pulley 4 mm Finished Bore
MI ITEM #11558226
MFR #13-3M06M6CA4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-3M06M6CA4 13-3M06M6CA4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    11.70 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057719910
  • UPC_NO
    195057719910
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.625 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought