Motion
1344-14M-115
Timing Belt - 1344 mm Pitch Length, 96 Teeth, Neoprene Material
Mi Item #11558251
MFR #1344-14M-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1344 mm Pitch Length, 96 Teeth, Neoprene Material
Mi Item #11558251
MFR #1344-14M-115

Mfr description
1344-14M-115 1344-14M-115, TIMING BELT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1344 mm
  • Width
    115 mm

Details

  • Manufacturer Upc Number
    195057119901
  • Material
    Neoprene
  • Number Of Teeth  
    96
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 14mm
  • Type
    Single Sided
  • UPC_NO
    195057119901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)