Motion
13L050-6FA5
13L050-6FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #11558447
MFR #13L050-6FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13L050-6FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #11558447
MFR #13L050-6FA5

Mfr description
13L050-6FA5 13L050-6FA5, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    38.70 mm
  • Width
    2.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057624122
  • Material
    Aluminum
  • Number Of Teeth  
    13
  • Tooth Style
    L
  • UPC_NO
    195057624122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)