1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
13LT187-6CA1
13LT187-6CA1, Timing Pulley 1/8 Inch Finished Bore
MI ITEM #
11558463
MFR #
13LT187-6CA1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 13LT187-6CA1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
13LT187-6CA1
13LT187-6CA1, Timing Pulley 1/8 Inch Finished Bore
MI ITEM #
11558463
MFR #
13LT187-6CA1
Mfr description
13LT187-6CA1 13LT187-6CA1, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.1875 in
Outside Diameter
8.10 mm
Width
0.625 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
195057005204
Material
Aluminum
Number Of
Teeth
13
Tooth Style
LT
UPC_NO
195057005204
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items