Overview
Mfr description
13V265JA 13V265JA, V-BELT PULLEY, 1 GROO
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesJA
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057180895
- UPC_NO195057180895
- Bore in StringBored for JA Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data