Motion
13V650SH
13V650SH, V-Belt Pulley 1 Groove
MI ITEM #11558494
MFR #13V650SH
Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13V650SH, V-Belt Pulley 1 Groove
MI ITEM #11558494
MFR #13V650SH

Mfr description
13V650SH 13V650SH, V-BELT PULLEY, 1 GROO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.85/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.5000 in

Details

  • Bore in String
    Bored for H Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    195057181021
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057181021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)