Motion
13V800SDS
V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11558496
MFR #13V800SDS
Price$110.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 8 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #11558496
MFR #13V800SDS

Mfr description
13V800SDS 13V800SDS, V-BELT PULLEY, 1 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.27/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8 in
  • Weight
    4.6 lbs

Details

  • Bore in String
    Bored for SDS Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    195057181045
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057181045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)