Motion
13XL037-6FA3
Timing Belt Pulley - 13 Tooth, 0.2500 in Bore Dia., 20.50 mm OD
MI ITEM #11558500
MFR #13XL037-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 13 Tooth, 0.2500 in Bore Dia., 20.50 mm OD
MI ITEM #11558500
MFR #13XL037-6FA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13XL037-6FA3 13XL037-6FA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    20.50 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057621008
  • UPC_NO
    195057621008
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text