1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
13XL037MIA4
13XL037MIA4, Timing Pulley 4 mm Finished Bore
MI ITEM #
11558503
MFR #
13XL037MIA4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 13XL037MIA4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
13XL037MIA4
13XL037MIA4, Timing Pulley 4 mm Finished Bore
MI ITEM #
11558503
MFR #
13XL037MIA4
Mfr description
13XL037MIA4 13XL037MIA4, TIMING PULLEY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.3750 in
Outside Diameter
20.50 mm
Width
1.25 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
195057623606
Material
Aluminum
Number Of
Teeth
13
Tooth Style
XL
UPC_NO
195057623606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items