Motion
140-8MX21-2517
140-8MX21-2517, Timing Pulley 2517
MI ITEM #11558569
MFR #140-8MX21-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140-8MX21-2517, Timing Pulley 2517
MI ITEM #11558569
MFR #140-8MX21-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140-8MX21-2517 140-8MX21-2517, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    354.90 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057818286
  • UPC_NO
    195057818286
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    14.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text