Motion
140-8MX36-3020
140-8MX36-3020
Mi Item #11558570
MFR #140-8MX36-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140-8MX36-3020
Mi Item #11558570
MFR #140-8MX36-3020

Mfr description
140-8MX36-3020 140-8MX36-3020, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    36 mm
  • Outside Diameter
    354.90 mm

Details

  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)