Motion
140B11-IDLER
Idler Roller Chain Sprocket - 140 / 1-3/4 in, 1 Strand, 11 Teeth, Steel Material
MI ITEM #11558572
MFR #140B11-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 140 / 1-3/4 in, 1 Strand, 11 Teeth, Steel Material
MI ITEM #11558572
MFR #140B11-IDLER

Mfr description
140B11-IDLER 140B11-IDLER, IDLER SPROCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    7.0100 in
  • Pitch Diameter
    6.1270 in
  • Weight
    11.00 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish
    Black Oxide
  • Hub Type
    B
  • Manufacturer Upc Number
    195057187511
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    195057187511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)