Overview
Mfr description
140J6 140J6, POLY-V BELT, 14 INCH PITCH
Specifications
- SectionJ
- Overall Length14 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083455
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083455
- Manufacturer Catalog Number140J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data