Motion
14-3M06MIA5
14-3M06MIA5, Timing Pulley 5 mm Finished Bore
MI ITEM #11558676
MFR #14-3M06MIA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-3M06MIA5, Timing Pulley 5 mm Finished Bore
MI ITEM #11558676
MFR #14-3M06MIA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-3M06MIA5 14-3M06MIA5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    12.60 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057720343
  • UPC_NO
    195057720343
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.75 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text