Motion
1440-8MX-36
Timing Belt - 1440 mm Pitch Length, 180 Teeth, Polyurethane Material
MI ITEM #11558708
MFR #1440-8MX-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1440 mm Pitch Length, 180 Teeth, Polyurethane Material
MI ITEM #11558708
MFR #1440-8MX-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1440-8MX-36 1440-8MX-36, TIMING BELT, PO

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    36 mm
  • Tooth Style
    8MX
  • Pitch Length
    1440 mm
  • Manufacturer Upc Number
    195057097391
  • UPC_NO
    195057097391
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text