Motion
144-14P85-4040
144-14P85-4040, Timing Pulley 4040
MI ITEM #11558724
MFR #144-14P85-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
144-14P85-4040, Timing Pulley 4040
MI ITEM #11558724
MFR #144-14P85-4040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
144-14P85-4040 144-14P85-4040, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    25.1563 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057815322
  • UPC_NO
    195057815322
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    25.154 in.
  • For Belt Width
    85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought