Motion
1484-14M-55
Timing Belt - 1484 mm Pitch Length, 106 Teeth, Neoprene Material
MI ITEM #11558900
MFR #1484-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1484 mm Pitch Length, 106 Teeth, Neoprene Material
MI ITEM #11558900
MFR #1484-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1484-14M-55 1484-14M-55, TIMING BELT, NE

Specifications

  • Material
    Neoprene
  • Pitch Length
    1484 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    195057034051
  • UPC_NO
    195057034051
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 14mm
  • Type
    Single Sided
  • Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought