Motion
14HG150
14HG150, Timing Pulley G
MI ITEM #11558933
MFR #14HG150
List Price$113.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14HG150, Timing Pulley G
MI ITEM #11558933
MFR #14HG150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.65/each for your price

Overview

Mfr description
14HG150 14HG150, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Outside Diameter
    55.20 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057629240
  • UPC_NO
    195057629240
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text