Motion
14L050M6FA12
14L050M6FA12, Timing Pulley 12 mm Finished Bore
Mi Item #11558937
MFR #14L050M6FA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14L050M6FA12, Timing Pulley 12 mm Finished Bore
Mi Item #11558937
MFR #14L050M6FA12

Mfr description
14L050M6FA12 14L050M6FA12, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    41.70 mm
  • Width
    2.0 in.

Details

  • Manufacturer Upc Number
    195057206823
  • Material
    Aluminum
  • Number Of Teeth  
    14
  • Tooth Style
    L
  • UPC_NO
    195057206823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)