Motion
14L100-6FA5
14L100-6FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11558941
MFR #14L100-6FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14L100-6FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11558941
MFR #14L100-6FA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14L100-6FA5 14L100-6FA5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    41.70 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057626676
  • UPC_NO
    195057626676
  • Finish
    Clear Anodized
  • Tooth Style
    L
  • Width
    2.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text