Motion
14LF075X1/2
Timing Belt Pulley - 14 Tooth, 0.5000 in Bore Dia., 41.70 mm OD
Mi Item #11558944
MFR #14LF075X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 14 Tooth, 0.5000 in Bore Dia., 41.70 mm OD
Mi Item #11558944
MFR #14LF075X1/2

Mfr description
14LF075X1/2 14LF075X1/2, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • For Belt Width
    0.7500 in
  • Outside Diameter
    41.70 mm
  • Width
    2.0 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057625938
  • Material
    Steel
  • Number Of Teeth  
    14
  • Tooth Style
    L
  • UPC_NO
    195057625938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)