Motion
14MP012M6CA3
14MP012M6CA3, Timing Pulley 3 mm Finished Bore
MI ITEM #11558960
MFR #14MP012M6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MP012M6CA3, Timing Pulley 3 mm Finished Bore
MI ITEM #11558960
MFR #14MP012M6CA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14MP012M6CA3 14MP012M6CA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    8.50 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057001138
  • UPC_NO
    195057001138
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.625 in.
  • For Belt Width
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought