1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
14MP025MSFA3
0 - 14 Tooth, 3 mm Bore Dia., 8.50 mm OD
MI ITEM #
11558968
MFR #
14MP025MSFA3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 14MP025MSFA3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
14MP025MSFA3
0 - 14 Tooth, 3 mm Bore Dia., 8.50 mm OD
MI ITEM #
11558968
MFR #
14MP025MSFA3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14MP025MSFA3 14MP025MSFA3, TIMING PULLEY
Specifications
Number Of Teeth
14
Bore Diameter
3 mm
Outside Diameter
8.50 mm
For Belt Width
0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data