Motion
14XL037-SFP3
14XL037-SFP3, Timing Pulley 1/4 Inch Bore
MI ITEM #11559017
MFR #14XL037-SFP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14XL037-SFP3, Timing Pulley 1/4 Inch Bore
MI ITEM #11559017
MFR #14XL037-SFP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14XL037-SFP3 14XL037-SFP3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    22.10 mm
  • Material
    Acetal
  • Manufacturer Upc Number
    195057205574
  • UPC_NO
    195057205574
  • Tooth Style
    XL
  • Width
    6.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text