Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 15 in Overall Length, V-Ribbed
MI ITEM #11559064
MFR #150J16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
150J16 150J16, POLY-V BELT, 15 INCH PITC

Specifications

  • Section
    J
  • Overall Length
    15 in
  • Number Of Ribs
    16
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    195057083509
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    195057083509
  • Manufacturer Catalog Number
    150J16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought