Motion
150LT312-6A5
150LT312-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11559073
MFR #150LT312-6A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150LT312-6A5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11559073
MFR #150LT312-6A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150LT312-6A5 150LT312-6A5, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    3.8750 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057620421
  • UPC_NO
    195057620421
  • Finish
    Clear Anodized
  • Tooth Style
    LT
  • Width
    4.25 in.
  • For Belt Width
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text