Motion
152XL019G
Timing Belt - 386.1 mm Pitch Length, 76 Teeth, Neoprene Material
MI ITEM #11559178
MFR #152XL019G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 386.1 mm Pitch Length, 76 Teeth, Neoprene Material
MI ITEM #11559178
MFR #152XL019G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
152XL019G 152XL019G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Pitch Length
    386.1 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    195057229105
  • UPC_NO
    195057229105
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    XL
  • Type
    Single Sided
  • Width
    4.7625 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text