Motion
15-3M06-IA2
Timing Belt Pulley - 15 Tooth, 0.1875 in Bore Dia., 0.5313 in OD
MI ITEM #11559209
MFR #15-3M06-IA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 15 Tooth, 0.1875 in Bore Dia., 0.5313 in OD
MI ITEM #11559209
MFR #15-3M06-IA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-3M06-IA2 15-3M06-IA2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    EZ-Lock Hub
  • Bore Diameter
  • Outside Diameter
    0.5313 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057719194
  • UPC_NO
    195057719194
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.75 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text