Motion
15-3M09M6CA6
15-3M09M6CA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11559213
MFR #15-3M09M6CA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15-3M09M6CA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11559213
MFR #15-3M09M6CA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-3M09M6CA6 15-3M09M6CA6, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.5313 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057720541
  • UPC_NO
    195057720541
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.75 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought