Motion
154-14MX20-3525
154-14MX20-3525
MI ITEM #11559235
MFR #154-14MX20-3525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
154-14MX20-3525
MI ITEM #11559235
MFR #154-14MX20-3525

Mfr description
154-14MX20-3525 154-14MX20-3525, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    26.9063 in

Details

  • Number Of Teeth  
    154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)