Motion
15-5P15-6FA3
15-5P15-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11559306
MFR #15-5P15-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15-5P15-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11559306
MFR #15-5P15-6FA3

Mfr description
15-5P15-6FA3 15-5P15-6FA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    22.70 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057812499
  • Material
    Aluminum
  • Number Of Teeth  
    15
  • Tooth Style
    5P
  • UPC_NO
    195057812499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)