Motion
156HR200
156HR200, Timing Pulley R1
MI ITEM #11559340
MFR #156HR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
156HR200, Timing Pulley R1
MI ITEM #11559340
MFR #156HR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
156HR200 156HR200, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    629.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057630123
  • UPC_NO
    195057630123
  • Tooth Style
    H
  • Width
    24.774 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought