Motion
1575XH300G
Timing Belt - 157.5 in Pitch Length, 180 Teeth, Neoprene Material
MI ITEM #11559364
MFR #1575XH300G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 157.5 in Pitch Length, 180 Teeth, Neoprene Material
MI ITEM #11559364
MFR #1575XH300G

Mfr description
1575XH300G 1575XH300G, TIMING BELT, NEOP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    157.5 in
  • Width
    3.000 in

Details

  • Manufacturer Upc Number
    195057427891
  • Material
    Neoprene
  • Number Of Teeth  
    180
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    XH
  • Type
    Single Sided
  • UPC_NO
    195057427891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)