Motion
15LF050X1/2
Timing Belt Pulley - 15 Tooth, 0.5000 in Bore Dia., 44.70 mm OD
MI ITEM #11559431
MFR #15LF050X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 15 Tooth, 0.5000 in Bore Dia., 44.70 mm OD
MI ITEM #11559431
MFR #15LF050X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15LF050X1/2 15LF050X1/2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    44.70 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057624641
  • UPC_NO
    195057624641
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought