Motion
15MP025MIA5
15MP025MIA5, Timing Pulley 5 mm Finished Bore
MI ITEM #11559455
MFR #15MP025MIA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15MP025MIA5, Timing Pulley 5 mm Finished Bore
MI ITEM #11559455
MFR #15MP025MIA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15MP025MIA5 15MP025MIA5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    9.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057001350
  • UPC_NO
    195057001350
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.625 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought