Motion
15MP037M6CA4
15MP037M6CA4, Timing Pulley 4 mm Finished Bore
Mi Item #11559461
MFR #15MP037M6CA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15MP037M6CA4, Timing Pulley 4 mm Finished Bore
Mi Item #11559461
MFR #15MP037M6CA4

Mfr description
15MP037M6CA4 15MP037M6CA4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    9.20 mm
  • Width
    0.625 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057004900
  • Material
    Aluminum
  • Number Of Teeth  
    15
  • Tooth Style
    MXL
  • UPC_NO
    195057004900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)