Motion
15T0.8P20M6P3
External Tooth Spur Gear - 0.8 DP, 20 ° PA, 15 Teeth, 4 mm Face, 3 mm Bore, Material: Acetal
Mi Item #11559465
MFR #15T0.8P20M6P3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 0.8 DP, 20 ° PA, 15 Teeth, 4 mm Face, 3 mm Bore, Material: Acetal
Mi Item #11559465
MFR #15T0.8P20M6P3

Mfr description
15T0.8P20M6P3 15T0.8P20M6P3, GEAR, 3 MM
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3 mm
  • Diametral Pitch
    0.8
  • Face Width
    4 mm
  • Hub Diameter
    6.0000 in | 152.40 mm
  • Outside Diameter
    13.6000 in
  • Overall Width
    9.0000 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.002 lbs

Details

  • Gear Type
    Spur Gear
  • Material
    Acetal
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)