Motion
15XL025-6FA5
15XL025-6FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11559480
MFR #15XL025-6FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15XL025-6FA5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11559480
MFR #15XL025-6FA5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15XL025-6FA5 15XL025-6FA5, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.9375 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057620568
  • UPC_NO
    195057620568
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought