Motion
15XL037-3FA4
15XL037-3FA4, Timing Pulley 5/16 Inch Finished Bore
Mi Item #11559483
MFR #15XL037-3FA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15XL037-3FA4, Timing Pulley 5/16 Inch Finished Bore
Mi Item #11559483
MFR #15XL037-3FA4

Mfr description
15XL037-3FA4 15XL037-3FA4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    0.9375 in
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057622425
  • Material
    Aluminum
  • Number Of Teeth  
    15
  • Tooth Style
    XL
  • UPC_NO
    195057622425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)