Motion
15XL037-6FS5
15XL037-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11559490
MFR #15XL037-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15XL037-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11559490
MFR #15XL037-6FS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15XL037-6FS5 15XL037-6FS5, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.9375 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057622982
  • UPC_NO
    195057622982
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    2.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text