Motion
15XL037-6FS6
15XL037-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #11559491
MFR #15XL037-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15XL037-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
Mi Item #11559491
MFR #15XL037-6FS6

Mfr description
15XL037-6FS6 15XL037-6FS6, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    0.9375 in
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057622999
  • Material
    Steel
  • Number Of Teeth  
    15
  • Tooth Style
    XL
  • UPC_NO
    195057622999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)