Motion
1600H200G
Timing Belt - 160 in Pitch Length, 320 Teeth, Neoprene Material
MI ITEM #11559528
MFR #1600H200G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 160 in Pitch Length, 320 Teeth, Neoprene Material
MI ITEM #11559528
MFR #1600H200G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    160 in
  • Width
    2.000 in

Details

  • Manufacturer Upc Number
    195057424173
  • Material
    Neoprene
  • Number Of Teeth  
    320
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    H
  • Type
    Single Sided
  • UPC_NO
    195057424173

Overview

Mfr description
1600H200G 1600H200G, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought