Overview
Mfr description
160J10 160J10, POLY-V BELT, 16 INCH PITC
Specifications
- SectionJ
- Overall Length16 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083523
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083523
- Manufacturer Catalog Number160J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data