Motion
1610-14MX-125
Timing Belt - 1610 mm Pitch Length, 115 Teeth, Polyurethane Material
MI ITEM #11559579
MFR #1610-14MX-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1610 mm Pitch Length, 115 Teeth, Polyurethane Material
MI ITEM #11559579
MFR #1610-14MX-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1610-14MX-125 1610-14MX-125, TIMING BELT

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    125 mm
  • Tooth Style
    14MX
  • Pitch Length
    1610 mm
  • Manufacturer Upc Number
    195057099302
  • UPC_NO
    195057099302
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text